Zoro Homepage

Straight Blue Anodized Adapter Fitting

  • Mfr # 561016

  • Zoro # G914852730


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Material
Aluminum
Finish
Anodized
Color
Blue
End Type2
Male NPTF
End Size1
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561016
Zoro #
G914852730
UPC #
880268174770
Country of Origin
United States

Dimensions

End Size1
5/8 in
End Size2
3/8 in

Details

Material
Aluminum
Finish
Anodized
Color
Blue
End Type2
Male NPTF
Fitting Angle
Straight
Fitting Type
Straight Flare To Pipe Adapter
End Type1
Male Threads

Description

Straight; -10AN x 3/8 NPTF; Blue; Anodized Aluminum; Single


  • • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
  • • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
  • • Anodized Adapter Fittings Creates A Corrosion Resistant Finish
  • • Compatible With Most Hose And Hose Ends
  • • Made In U.S.A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.