Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Jug, Plastic, 3 gal, White, For Non-Fuel, Non Kerosene Products

  • Mfr # 8731

  • Zoro # G014853446


product price: $46.75
/ea

Key Features

Material
Plastic
Compatible Fluids
For Non-Fuel, Non Kerosene Products
Capacity
3 gal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8731
Zoro #
G014853446
UPC #
880268199445
Country of Origin
United States

Details

Item
Utility Jug
Material
Plastic
Compatible Fluids
For Non-Fuel, Non Kerosene Products
Capacity
3 gal
Color
White

Description

White; 3 Gallon Capacity; Plastic; With Filler Hose And Cap


  • • Made From High-Quality, Virgin High-Density Polyethylene
  • • Required To Pass A 15-Point Quality Inspection
  • • Features An Ergonomically Contoured Handle With An Easy-Grip Bottom For Stability When Pouring
  • • Excellent Storage, Transport And Transfer Vessel For Automotive, Industrial And Agricultural Fluids
  • • Includes A Filler Hose And Non-Breakable Multi-Purpose Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.