Zoro Homepage

Duct Start/Take Off Collar, 12" Duct Dia

  • Mfr # SC-12

  • Zoro # G2323072


product price: $33.79
/ea

Key Features

Material
Plastic
Construction Material
Plastic
Duct Size (In.)
12
Frame Material
Plastic
Collar Connection Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12
Zoro #
G2323072
UPC #
891812002944
Country of Origin
United States

Dimensions

Duct Size (In.)
12
Collar Connection Width
13 3/8 in
Duct Size
12 in
Compatible Register Width
13 3/8 in
Collar Connection Height
4 1/8 in
Collar Diameter
4 1/8 in
Compatible Register Height
13 3/8 in

Details

Item
Duct Start/Take Off Collar
Material
Plastic
Construction Material
Plastic
Frame Material
Plastic
Product Type
Register Boot
Blade Type
Round
Damper Type
None
Cap/Collar Material
Plastic
Standards
UL 2043 Classified
Blade Material
Plastic
Boot Style
Speedi-Boot Hanger

Description

Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 13 3/8 in, Material Plastic, Compatible Register Height 13 3/8 in, Compatible Register Width 13 3/8 in, Duct Size 12 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type None, Standards UL 2043 Classified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.