Duct Start/Take Off Collar, 7" Duct Dia
Mfr # SC-07D
Zoro # G3297542
product price: $27.89
/eaKey Features
Material
Plastic
Construction Material
Plastic
Includes
Damper
Duct Size (In.)
7
Cap/Collar Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-07D
Zoro #
G3297542
UPC #
891812002890
Country of Origin
United States
Dimensions
Duct Size (In.)
7
Collar Diameter
4 1/8 in
Collar Connection Height
4 1/8 in
Compatible Register Height
8 3/8 in
Duct Size
7 in
Collar Connection Width
8 3/8 in
Compatible Register Width
8 3/8 in
Details
Item
Duct Start/Take Off Collar
Material
Plastic
Construction Material
Plastic
Includes
Damper
Cap/Collar Material
Plastic
Frame Material
Plastic
Damper Type
Manual
Standards
UL 2043 Classified
Product Type
Register Boot
Blade Material
Galvanized Steel
Boot Style
Speedi-Boot Hanger
Blade Type
Round
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 8 3/8 in, Material Plastic, Compatible Register Height 8 3/8 in, Compatible Register Width 8 3/8 in, Duct Size 7 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type Manual, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.