Zoro Homepage

Vent Boot Hanger, 90 Degree, 4 x 14, Dia 7

  • Mfr # SBS-4147 NB

  • Zoro # G0916955


product price: $31.89
/ea
Sold in multiples of 6 for $191.34

Key Features

Type
Ninety Degree Boot
Material
Steel
Collar Dia. (In.)
7 in
Duct Size (In.)
4 x 14
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-4147 NB
Zoro #
G0916955
UPC #
891812002395
Country of Origin
Multiple

Dimensions

Collar Dia. (In.)
7 in
Duct Size (In.)
4 x 14
Collar Connection Height
7 in
Duct Size
4 x 14 in
Collar Connection Width
7 in
Compatible Register Height
4 in
Collar Diameter
7 in
Compatible Register Width
14 in

Details

Item
Vent Boot Hanger
Type
Ninety Degree Boot
Material
Steel
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Construction Material
23 ga Galvanized Steel
Special Information
Meets LEED IAQ 3.1 Credit
Agency Compliance
Earth Advantage Certified
Special Features
16 in to 24 in Arm Extension Capability
For Use With
Wood or Metal Stud Applications
Standards
Meets LEED IAQ 3.1 Credit
Cap/Collar Material
Steel
Boot Style
90 Degrees Boot
Damper Type
None
Product Type
Register Boot

Description

Vent Boot Hanger, Boot Style 90 Degrees Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 14 in, Duct Size 4 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.