Zoro Homepage

Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8

  • Mfr # SBS-12128 SRA

  • Zoro # G2913242


product price: $53.85
/ea

Key Features

Type
Square to Round Adapter
Material
Steel
Construction Material
23 ga Galvanized Steel
For Use With
Wood or Metal Stud Applications
Special Features
16 in to 24 in Arm Extension Capability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-12128 SRA
Zoro #
G2913242
UPC #
891812002326
Country of Origin
Multiple

Dimensions

Collar Dia. (In.)
8 in
Duct Size (In.)
12 x 12
Compatible Register Width
12 in
Collar Connection Height
8 in
Collar Diameter
8 in
Compatible Register Height
12 in
Duct Size
12 x 12 in
Collar Connection Width
12 in

Details

Item
Vent Boot Hanger
Type
Square to Round Adapter
Material
Steel
Construction Material
23 ga Galvanized Steel
For Use With
Wood or Metal Stud Applications
Special Features
16 in to 24 in Arm Extension Capability
Special Information
Meets LEED IAQ 3.1 Credit
Agency Compliance
Earth Advantage Certified
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Standards
Meets LEED IAQ 3.1 Credit
Boot Style
Square to Round Adapter
Product Type
Register Boot
Damper Type
None
Cap/Collar Material
Steel

Description

Vent Boot Hanger, Boot Style Square to Round Adapter, Collar Diameter 8 in, Collar Connection Height 8 in, Collar Connection Width 12 in, Material Steel, Compatible Register Height 12 in, Compatible Register Width 12 in, Duct Size 12 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.