Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vent Boot Hanger, Straight, 6 x 10, Dia 7

  • Mfr # SBS-6107 SB

  • Zoro # G1468126


product price: $46.15
/ea

Key Features

Type
Straight Boot
Material
Steel
Construction Material
23 ga Galvanized Steel
Special Features
16 in to 24 in Arm Extension Capability
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-6107 SB
Zoro #
G1468126
UPC #
891812002197
Country of Origin
Multiple

Dimensions

Collar Dia. (In.)
7 in
Duct Size (In.)
6 x 10
Duct Size
6 x 10 in
Collar Connection Height
7 in
Collar Diameter
7 in
Compatible Register Width
10 in
Collar Connection Width
7 in
Compatible Register Height
6 in

Details

Item
Vent Boot Hanger
Type
Straight Boot
Material
Steel
Construction Material
23 ga Galvanized Steel
Special Features
16 in to 24 in Arm Extension Capability
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Agency Compliance
Earth Advantage Certified
Special Information
Meets LEED IAQ 3.1 Credit
For Use With
Wood or Metal Stud Applications
Damper Type
None
Cap/Collar Material
Steel
Boot Style
Straight Boot
Standards
Meets LEED IAQ 3.1 Credit
Product Type
Register Boot

Description

Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 10 in, Duct Size 6 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.