Vent Boot Hanger, Straight, 8 x 14, Dia 8
Mfr # SBS-8148 SB
Zoro # G0631486
product price: $59.89
/eaKey Features
Type
Straight Boot
Material
Steel
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features
16 in to 24 in Arm Extension Capability
Agency Compliance
Earth Advantage Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS-8148 SB
Zoro #
G0631486
UPC #
891812002319
Country of Origin
Multiple
Dimensions
Collar Dia. (In.)
8 in
Duct Size (In.)
8 x 14
Compatible Register Width
14 in
Collar Diameter
8 in
Compatible Register Height
8 in
Collar Connection Width
8 in
Collar Connection Height
8 in
Duct Size
8 x 14 in
Details
Item
Vent Boot Hanger
Type
Straight Boot
Material
Steel
Includes
Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features
16 in to 24 in Arm Extension Capability
Agency Compliance
Earth Advantage Certified
For Use With
Wood or Metal Stud Applications
Special Information
Meets LEED IAQ 3.1 Credit
Construction Material
23 ga Galvanized Steel
Cap/Collar Material
Steel
Product Type
Register Boot
Boot Style
Straight Boot
Standards
Meets LEED IAQ 3.1 Credit
Damper Type
None
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 8 in, Collar Connection Height 8 in, Collar Connection Width 8 in, Material Steel, Compatible Register Height 8 in, Compatible Register Width 14 in, Duct Size 8 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.