
2-Piece Ductile Iron Hand Clamp Jaw Pads
Mfr # 93624
Zoro # G412483276
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Material
Ductile Iron
Width
2.32 in
Depth
0.8 in
Length
2.69 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93624
Zoro #
G412483276
UPC #
99198936246
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.32 in
Depth
0.8 in
Length
2.69 in
Details
Material
Ductile Iron
Color
Gray
Description
- 2-PIECE SET - Set includes 2 independently installable clamp jaw pads
- INCREASE CLAMP VERSATILITY - Easy to attach pads bring additional versatility to your SPEEDJAW hand clamp by giving it more surface area and better grip on a wider variety of shapes and materials
- CAST GRID TEXTURE - Pads are cast with a grid texture that provides your vise with additional grip on secured projects
- DUCTILE IRON CONSTRUCTION - Constructed of ductile iron these pads clamp onto your project with a grip stronger than machined aluminum but without the damaging hardness of steel
- DUCTILE IRON CONSTRUCTION - Constructed of ductile iron these pads clamp onto your project with a grip stronger than machined aluminum but without the damaging hardness of steel
- PERFECT FOR FABRICATION - Ideal for securely metal projects during fabrication as the ductile iron helps to dampen vibrations from drills and grinders
- COMPATIBLE SPEEDJAW CLAMPS - Designed to work with SPEEDJAW hand and worktable clamp part numbers 94036, 92493, 79217, and 79218
- 90 DAY LIMITED WARRANTY - Comes with a 90 day limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.