Zoro Homepage

SpeedWrap Roll, Black, 0.75" X 15 Ft.

  • Mfr # 113833

  • Zoro # G8106805


product price: $13.79
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
3/4 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113833
Zoro #
G8106805
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
15 ft
Width
3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Material
Nylon

Description

Speedwrap cable ties and rolls are a great way to organize your cables and cords to keep them out of the way to prevent tripping and falls. Speedwrap is made of self-gripping, industrial grade, back-to-back hook and loop material that is easily adjusted and reusable, unlike traditional nylon cable ties. The super-strong yet soft material won't cut into your cords, making it a safer alternative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.