Zoro Homepage

Monkey Fist Jig & Kit, Includes Cord & Buckles

  • Mfr # SJ-MF-STD

  • Zoro # G208442777


product price: $30.95
/ea

Key Features

Color
Yellow
Material
Steel
Type
Monkey Fist
Includes
Jig, Monkey Fist Kit
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-MF-STD
Zoro #
G208442777
UPC #
810064961861
Country of Origin
United States

Details

Item
Paracord Jig
Color
Yellow
Material
Steel
Type
Monkey Fist
Includes
Jig, Monkey Fist Kit
Finish
Powder Coated

Description

Introducing the SpeedyJig Monkey Fist Maker Kit. Fun and Easy to Use. Now you can make beautiful monkey fist projects like lanyards and key chains easily and quickly with the SpeedyJig Monkey Fist Maker jig. The monkey fist is one of the most interesting and impressive knots you can learn to tie. And it is an easy knot to master when you use a paracord weaving loom like the SpeedyJig Monkey Fist Maker. Easily and quickly make perfect, amazing looking monkey fist projects using any type of paracord or other materials like jute or hemp. Unique Sliding Rod System is Easier than Ever!. The SpeedyJig Monkey Fist Maker features a unique sliding rod system so you can easily adjust the jig to accomodate any size core you want to use. From as small as a marble up to a huge 3 diameter cue ball. And adjusting the rods is easy. Unlike other jigs you don't have to unscrew and screw rods into different hole. To use simplyloosen the knurled thumb nut on the end of the rod and slide it exactly where you want. Tighten the thumb nut, insert your core and start weaving. Simple. Complete Kit..Nothing Else to Buy!. The SpeedyJig Monkey Fist Makes comes as a complete kit. It includes everything you need to get started. You get the SpeedyJig Monkey Fist Maker, two core balls, two hanks of paracord, and a BONUS stainless steel lacing needle. There is a even a link to a complete instruction video that will have you making your first monkey fist project within minutes of receiving your jig. Made from powder coated steel.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.