Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO Paracord Bracelet Kit & Jig, Includes Cords & Buckles

  • Mfr # SJ-PRO

  • Zoro # G508442767


product price: $29.95
/ea

Key Features

Color
Yellow
Finish
Powder Coated
Type
Pro
Includes
Jig, Paracord Kit
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ-PRO
Zoro #
G508442767
UPC #
810064961885
Country of Origin
United States

Details

Item
Paracord Jig
Color
Yellow
Finish
Powder Coated
Type
Pro
Includes
Jig, Paracord Kit
Material
Steel

Description

The Fastest and Easiest Way to Make Perfect Paracord Bracelets from 4 to over 12 Introducing the SpeedyJig PRO paracord bracelet maker. Made from durable steel not soft wood, the four rubber feet hold the jig steady while you are braiding. Perfect for use on a table top, the bed or even your lap. The wide design will not tip over and the heavy construction will keep it from moving around. Use Any Size or Style Buckle. Want to use a different style or size buckle? No problem. The unique buckle holding system allows you to easily and quickly slip on just about any buckle size or style without tools. Need to make a longer or shorter paracord bracelet? With the simple design you can quickly adjust the length of the SpeedyJig just using your fingers. No tools needed. And the handy ruler on the top of the SpeedyJig makes finding the right size you need a snap. Everything You Need to Make Paracord Bracelets is Included . The SpeedyJig Bracelet Maker Jig and Kit comes complete and includes the SpeedyJig PRO, 3 hanks of paracord, 4 buckles, and full color instructions. The instructions are easy to follow and will have you making perfect paracord bracelets within minutes of opening the package. For ages 8 and up. WARNING: Choking Hazard. Small parts. Not for children under 3 year.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.