Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, for 3" E - Valve

  • Mfr # 05-02369-01

  • Zoro # G7498202


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05-02369-01
Zoro #
G7498202
UPC #
00013263376997
Country of Origin
United States

Details

Item
Gasket,for 3" E-Valve

Description

Gasket,for 3 In. E-Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.