Zoro Homepage

Gasket, for 4" E - Valve, Ci/Steel

  • Mfr # 05-02371-01

  • Zoro # G7498239


product price: $40.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-02371-01
Zoro #
G7498239
UPC #
00013263389188
Country of Origin
United States

Details

Item
Gasket,for 4" E-Valve,Ci/Steel

Description

Gasket,for 4 In. E-Valve,Ci/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.