Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Globe Control Valve, 1/2 in.

  • Mfr # K1TC811-36RA

  • Zoro # G1287465


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage
Max. Input Air Pressure
400 psi
Pipe Size
1/2 in
Max. Steam Pressure
250 WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1TC811-36RA
Zoro #
G1287465
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Pneumatic Globe Control Valve
Body Material
Bronze
Standards
ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage
Max. Input Air Pressure
400 psi
Max. Steam Pressure
250 WSP
Seat Material
303 Stainless Steel
Required Pressure
6 to 15 psi
Number of Ports
2
Max. Inlet Pressure
400 psi
Max. Pressure
250 WSP
Connection Type
FNPT
Stem Material
303 Stainless Steel
Bonnet Style
Union
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Open
Maximum Pressure - Steam
250 psi
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Bonnet Material
Bronze
Coefficient of Volume (Cv)
5.2
Maximum Pressure - Operating
15 psi
Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
6 psi
NEMA Enclosure Rating
1
Operating Temperature - Minimum
14 Degrees F
Actuator Operation
Air to Spring
Connection Type - Side 1
NPT
Actuator Series
RA
ANSI Flange Class
Class 250
Actuator Air Pressure - Maximum
400 psi
Disc Material
Stainless Steel
For Media
Water
Valve Series
K

Description

Pneumatic Globe Control Valve, Pipe Size 1/2 in, Max. Input Air Pressure 400 psi, Max. Steam Pressure 250 WSP, Connection Type FNPT, Required Pressure 6 to 15 psi, Body Material Bronze, Seat Material 303 Stainless Steel, Number of Ports 2, Standards ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.