Zoro Homepage

Pneumatic Globe Control Valve, 2 in.

  • Mfr # K1TH811-60RH

  • Zoro # G2277143


product price: $2,135.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage
Pipe Size
2 in
Max. Inlet Pressure
175 psi
Seat Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1TH811-60RH
Zoro #
G2277143
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Pneumatic Globe Control Valve
Body Material
Bronze
Standards
ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage
Max. Inlet Pressure
175 psi
Seat Material
303 Stainless Steel
Connection Type
FNPT
Max. Steam Pressure
250 WSP
Max. Input Air Pressure
175 psi
Max. Pressure
250 WSP
Number of Ports
2
Required Pressure
13 to 15 psi
Bonnet Style
Union
Stem Material
303 Stainless Steel
Maximum Pressure - Steam
250 psi
Connection Type - Side 1
NPT
Fail Safe Position
Fail Open
Disc Material
Stainless Steel
Coefficient of Volume (Cv)
30
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
ANSI Flange Class
Class 250
Actuator Operation
Air to Spring
Operating Temperature - Maximum
400 Degrees F
Actuator Series
RH
Actuator Air Pressure - Minimum
13 psi
Bonnet Material
Bronze
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
15 psi
For Media
Water
Operating Temperature - Minimum
14 Degrees F
Actuator Air Pressure - Maximum
175 psi
Connection Gender - Side 1
Female
NEMA Enclosure Rating
1
Valve Series
K

Description

Pneumatic Globe Control Valve, Pipe Size 2 in, Max. Input Air Pressure 175 psi, Max. Steam Pressure 250 WSP, Connection Type FNPT, Required Pressure 13 to 15 psi, Body Material Bronze, Seat Material 303 Stainless Steel, Number of Ports 2, Standards ANSI B16.15 Class 250, ANSI/FCI 70-2 Class IV Seat Leakage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.