Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, 2 in.

  • Mfr # 07-07752-01

  • Zoro # G2497209


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Spence E
For Use With Mfr. Model Number
E-C1H9A1B1AN1
Includes
Gasket, Stem Nut, Disc, Seat Ring, Stem, HP Spring, Dowel Pin, Pressure Plate, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-07752-01
Zoro #
G2497209
UPC #
-
Country of Origin
United States

Details

Fits Brand
Spence E
Item
Repair Kit, 2"
For Use With Mfr. Model Number
E-C1H9A1B1AN1
Includes
Gasket, Stem Nut, Disc, Seat Ring, Stem, HP Spring, Dowel Pin, Pressure Plate, Diaphragm

Description

Repair Kit, 2 In., Fits Brand Spence E, For Use With Grainger Item Number 1RWP9, For Use With Mfr. Model Number E-C1H9A1B1AN1, Includes Diaphragm, Disc, Dowel Pin, Gasket, HP Spring, Pressure Plate, Seat Ring, Stem, Stem Nut

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.