Zoro Homepage

Steam Trap, 200 psi, 800F, 4-5/16 In. L

  • Mfr # TSBT-TQC9LS

  • Zoro # G2728022


product price: $343.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
Disc Material
304 Stainless Steel
End to End Length
4 5/16 in
Condensate Capacity Lbs/Hr
500 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBT-TQC9LS
Zoro #
G2728022
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
4 5/16 in
Orifice Diameter
1/8 in
Port Connection Size
1/2 in
Overall Depth
5 9/16 in
Overall Length
2 5/16 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
Disc Material
304 Stainless Steel
Condensate Capacity Lbs/Hr
500 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
NPT Inlet
1/2 in
Downstream PSI Range
0 to 200 psi
Pipe Configuration
Straight
NPT Outlet
1/2 in
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Type
Inverted Bucket
Float Material
Stainless Steel
Condensate Capacity
500 lb/hr
Allowable Pressure - Maximum
200 psi
Distance Between Inlet and Outlet Port
4 5/16 in
Maximum Capacity at Maximum Pressure Load
500 lb/hr at 200 psi
Operating Temperature - Maximum
800 Degrees F
Port Connection Type
NPT
Mounting Style
Mounting Block
Operating Pressure - Maximum
200 psi
Includes Strainer
Strainer Not Included
Gasket Material
Graphite Fiber
Installation Orientation
Horizontal
Configuration
In-line
Steam Trap Type
Inverted Bucket
Port Connection Gender
Female
Maximum Capacity at Minimum Pressure Load
85 lb/hr at 5 psi
Resistance Properties
Water Hammer Resistant
Number of Ports
2
Manufacturer Series
Dura Flo

Description

Steam Trap, Allowable Pressure - Maximum 200 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.