Zoro Homepage

Steam Trap, 400 psi, 800F, 4-5/16 In. L

  • Mfr # TSBT-TUD9MS

  • Zoro # G1806856


product price: $374.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
400 psi
Disc Material
304 Stainless Steel
End to End Length
4 5/16 in
Condensate Capacity Lbs/Hr
580 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBT-TUD9MS
Zoro #
G1806856
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
4 5/16 in
Overall Length
4 5/16 in
Overall Depth
6 9/16 in
Orifice Diameter
1/16 in
Port Connection Size
3/4 in

Description

Steam Trap, Allowable Pressure - Maximum 307 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 580 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.