Zoro Homepage

Steam Trap, 400 psi, 800F, 4 In. L

  • Mfr # USBT-TUXUMS

  • Zoro # G2715851


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
400 psi
Disc Material
304 Stainless Steel
End to End Length
4 in
Condensate Capacity Lbs/Hr
580 lb/hr
Max. Temp.
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBT-TUXUMS
Zoro #
G2715851
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
4 in
Port Connection Size
2 3/4 in
Overall Length
4 in
Overall Depth
7 3/16 in
Orifice Diameter
1/16 in

Description

Steam Trap, Allowable Pressure - Maximum 307 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 580 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.