Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 450F, Cast Iron, 0 to 180 psi

  • Mfr # 85-CPG9

  • Zoro # G0570202


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
180 psi
Disc Material
Stainless Steel
End to End Length
10 1/4 in
Condensate Capacity Lbs/Hr
10,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-CPG9
Zoro #
G0570202
UPC #
-
Country of Origin
India

Dimensions

End to End Length
10 1/4 in
Port Connection Size
1 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
180 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
10,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Dirty Steam
Pipe Configuration
Straight
Downstream PSI Range
0 to 180 psi
Type
Inverted Bucket
NPT Outlet
1 1/2 in
Includes
High Capacity Bucket
NPT Inlet
1 1/2 in
Installation Orientation
Horizontal
Float Material
Stainless Steel
Condensate Capacity
10,000 lb/hr
Maximum Capacity at Maximum Pressure Load
10,000 lb/hr at 180 psi
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Inverted Bucket
Number of Ports
2
Port Connection Gender
Female
Port Connection Type
NPT
Operating Pressure - Maximum
180 psi
Configuration
In-line
Distance Between Inlet and Outlet Port
10 1/4 in

Description

Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 10,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 10,000 lb/hr at 180 psi, Number of Ports 2, Operating Pressure - Maximum 180 psi, Operating Temperature - Maximum 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.