Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 450F, Cast Iron, 0 to 250 psi

  • Mfr # 85-CSG9

  • Zoro # G2027873


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
End to End Length
10 1/4 in
Condensate Capacity Lbs/Hr
7,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-CSG9
Zoro #
G2027873
UPC #
-
Country of Origin
India

Dimensions

End to End Length
10 1/4 in
Port Connection Size
1 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
250 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
7,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Includes
High Capacity Bucket
Type
Inverted Bucket
Application
Dirty Steam
Downstream PSI Range
0 to 250 psi
NPT Inlet
1 1/2 in
Pipe Configuration
Straight
NPT Outlet
1 1/2 in
Steam Trap Type
Inverted Bucket
Distance Between Inlet and Outlet Port
10 1/4 in
Maximum Capacity at Maximum Pressure Load
7,000 lb/hr at 250 psi
Port Connection Gender
Female
Operating Temperature - Maximum
450 Degrees F
Installation Orientation
Horizontal
Float Material
Stainless Steel
Includes Strainer
Strainer Not Included
Port Connection Type
NPT
Number of Ports
2
Condensate Capacity
7,000 lb/hr
Configuration
In-line
Operating Pressure - Maximum
250 psi

Description

Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 7,000 lb/hr at 250 psi, Number of Ports 2, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.