Zoro Homepage

Steam Trap, 450F, Cast Iron, 0 to 30 psi

  • Mfr # 81S-C4E9

  • Zoro # G3407083


product price: $249.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
End to End Length
5 1/16 in
Condensate Capacity Lbs/Hr
1,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81S-C4E9
Zoro #
G3407083
UPC #
-
Country of Origin
India

Dimensions

End to End Length
5 1/16 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Application
Dirty Steam
Pipe Configuration
Straight
Downstream PSI Range
0 to 30 psi
Type
Inverted Bucket
Includes
Integral Strainer
NPT Inlet
1 in
NPT Outlet
1 in
Includes Strainer
Strainer Included
Configuration
In-line
Operating Pressure - Maximum
30 psi
Number of Ports
2
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Inverted Bucket
Float Material
Stainless Steel
Port Connection Gender
Female
Port Connection Type
NPT
Installation Orientation
Horizontal
Condensate Capacity
1,000 lb/hr
Distance Between Inlet and Outlet Port
5 1/16 in
Maximum Capacity at Maximum Pressure Load
1,000 lb/hr at 30 psi

Description

Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 1,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 1,000 lb/hr at 30 psi, Number of Ports 2, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.