Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 450F, Cast Iron, 0 to 70 psi

  • Mfr # 81S-C7E9

  • Zoro # G0626175


product price: $242.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
70 psi
Disc Material
Stainless Steel
End to End Length
5 1/16 in
Condensate Capacity Lbs/Hr
950 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81S-C7E9
Zoro #
G0626175
UPC #
-
Country of Origin
India

Dimensions

End to End Length
5 1/16 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
70 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
950 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
1 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 70 psi
Application
Dirty Steam
NPT Inlet
1 in
Includes
Integral Strainer
Type
Inverted Bucket
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
70 psi
Float Material
Stainless Steel
Number of Ports
2
Condensate Capacity
950 lb/hr
Includes Strainer
Strainer Included
Maximum Capacity at Maximum Pressure Load
950 lb/hr at 70 psi
Distance Between Inlet and Outlet Port
5 1/16 in
Configuration
In-line
Installation Orientation
Horizontal
Port Connection Gender
Female
Steam Trap Type
Inverted Bucket
Port Connection Type
NPT

Description

Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 70 psi, Number of Ports 2, Operating Pressure - Maximum 70 psi, Operating Temperature - Maximum 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.