Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 650 psi, 800F, 5 In. L

  • Mfr # TSBT-TVE9HS

  • Zoro # G0530065


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
650 psi
Disc Material
304 Stainless Steel
End to End Length
5 in
Condensate Capacity Lbs/Hr
1,300 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBT-TVE9HS
Zoro #
G0530065
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
5 in
Overall Length
2 3/4 in
Port Connection Size
1 in
Orifice Diameter
1/8 in
Overall Depth
8 3/4 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
650 psi
Disc Material
304 Stainless Steel
Condensate Capacity Lbs/Hr
1,300 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Downstream PSI Range
0 to 650 psi
Type
Inverted Bucket
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
NPT Outlet
1 in
NPT Inlet
1 in
Pipe Configuration
Straight
Maximum Capacity at Maximum Pressure Load
1,300 lb/hr at 650 psi
Port Connection Gender
Female
Includes Strainer
Strainer Not Included
Gasket Material
Graphite Fiber
Resistance Properties
Water Hammer Resistant
Maximum Capacity at Minimum Pressure Load
175 lb/hr at 5 psi
Allowable Pressure - Maximum
650 psi
Manufacturer Series
Dura Flo
Installation Orientation
Horizontal
Mounting Style
Mounting Block
Number of Ports
2
Condensate Capacity
1,300 lb/hr
Configuration
In-line
Operating Pressure - Maximum
650 psi
Port Connection Type
NPT
Steam Trap Type
Inverted Bucket
Operating Temperature - Maximum
800 Degrees F
Distance Between Inlet and Outlet Port
5 in
Float Material
Stainless Steel

Description

Steam Trap, Allowable Pressure - Maximum 650 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 1,300 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.