Zoro Homepage

Universal Mount Connector, 800F

  • Mfr # UMTC-T0C9A

  • Zoro # G3012003


product price: $212.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
End to End Length
2 13/16 in
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Type
Inverted Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMTC-T0C9A
Zoro #
G3012003
UPC #
-
Country of Origin
Mexico

Dimensions

End to End Length
2 13/16 in
Outlet Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Type
Inverted Bucket
NPT Outlet
1/2 in
Application
Process Equipment, Rotating Drums, Steam Mains, Steam Tracing, Unit Heaters
NPT Inlet
1/2 in
Pipe Configuration
Straight
Outlet Port Connection Gender
Female
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Maximum
75 psi
Self-Draining
Self-Draining
Condensate Capacity
1,800 lb/hr
Inlet Port Connection Type
NPT
Maximum Capacity at Maximum Pressure Load
1,800 lb/hr at 75 psi
Configuration
Straight-Thru
Port Types Included
Inlet, Outlet
Steam Trap Type
Thermostatic
Distance Between Inlet and Outlet Port
2 13/16 in
Inlet Port Connection Gender
Female
Outlet Port Connection Type
NPT

Description

Steam Trap, Application Process Equipment, Rotating Drums, Steam Mains, Steam Tracing, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 1,800 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 2 13/16 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Maximum Capacity at Maximum Pressure Load 1,800 lb/hr at 75 psi, Number of Ports Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.