Diabetic Insole, Unisex, PR
Mfr # 46033
Zoro # G7468548
product price: $40.99
/prKey Features
Gender
Unisex
Material
Polysorb Memory Structured Foam
Width
4 1/4 in
Features
Top Cover to Help Eliminate Pressure Point, Diabetic Support
Prevents
Fatigue, Foot Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46033
Zoro #
G7468548
UPC #
038472022374
Country of Origin
China
Dimensions
Size
Men's 4 to 5 / Women's 5 to 6
Width
4 1/4 in
Thickness
1 1/8 in
Length
14 1/2 in
Arch Height
High
Length (Straight Wireway)
14 1/2 in
Details
Item
Insole
Gender
Unisex
Material
Polysorb Memory Structured Foam
Features
Top Cover to Help Eliminate Pressure Point, Diabetic Support
Prevents
Fatigue, Foot Odor
Color
Tan/Blue
Standards
APMA Seal of Acceptance
Toe Shape
Round
Footwear Brand
SPENCO
Description
Insole, Unisex, Size Men's 4 to 5 / Women's 5 to 6, Length 14 1/2 in, Width 4 1/4 in, Thickness 1 1/8 in, Polysorb Memory Structured Foam, Tan/Blue, High Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.