Men's Insole, Thermoplastic Rubber, Blue/Gray/Red, 12 to 13-1/2, 1 PR
Mfr # 39818
Zoro # G4841401
product price:Â $19.99
/prKey Features
Gender
Men's
Color
Blue/Gray/Red
Material
Thermoplastic Rubber
Features
Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Gel Comfort
Prevents
Fatigue, Foot Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39818
Zoro #
G4841401
UPC #
038472795452
Country of Origin
China
Dimensions
Size
12 to 13-1/2
Width
3 7/8 in
Thickness
1/2 in
Length
12 3/8 in
Arch Height
Medium
Details
Item
Insole
Gender
Men's
Color
Blue/Gray/Red
Material
Thermoplastic Rubber
Features
Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Gel Comfort
Prevents
Fatigue, Foot Odor
Footwear Brand
SPENCO
Toe Shape
Round
Description
Insole, Men's, Size 12 to 13-1/2, Length 12 3/8 in, Width 3 7/8 in, Thickness 1/2 in, Rubber, Blue, Gray, Red, Medium Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.