Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orthotic Arch Supports, Mens 12-13, PR

  • Mfr # 4304205

  • Zoro # G9075412


product price: $44.99
/pr

Key Features

Gender
Men's
Material
Moldable Bottom, Silpure Antimicrobial Top Cloth, SpenCore(R)
Size
12 to 13
Width
4 5/16 in
Features
Supports the Arch to Help Control Foot Position, Moldable, Unconditionally Guaranteed for One Full Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4304205
Zoro #
G9075412
UPC #
038472443254
Country of Origin
China

Dimensions

Size
12 to 13
Width
4 5/16 in
Thickness
1 4/25 in
Length
11 5/8 in
Length (Straight Wireway)
11 5/8 in

Details

Item
Orthotic Arch Supports
Gender
Men's
Material
Moldable Bottom, Silpure Antimicrobial Top Cloth, SpenCore(R)
Features
Supports the Arch to Help Control Foot Position, Moldable, Unconditionally Guaranteed for One Full Year
Prevents
Arch Pain
Color
Green
Footwear Brand
SPENCO

Description

Orthotic Arch Supports, Men's, Size 12 to 13, Length 11 5/8 in, Width 4 5/16 in, Thickness 1 4/25 in, Moldable Bottom, Silpure Antimicrobial Top Cloth, SpenCore(R), Green, Prevents Arch Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.