Zoro Homepage

Orthotic Insole, Unisex, PR

  • Mfr # 4621004

  • Zoro # G7468575


product price: $57.99
/pr

Key Features

Gender
Unisex
Material
EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66
Width
4 1/4 in
Features
Rigid Orthotic Arch Support for Stability
Prevents
Shock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4621004
Zoro #
G7468575
UPC #
038472012443
Country of Origin
China

Dimensions

Size
Men's 10 to 11 / Women's 11 to 12
Width
4 1/4 in
Thickness
1 in
Length
14 1/2 in
Arch Height
High
Length (Straight Wireway)
14 1/2 in

Details

Item
Insole
Gender
Unisex
Material
EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66
Features
Rigid Orthotic Arch Support for Stability
Prevents
Shock
Color
Blue/Black
Standards
APMA Seal of Acceptance
Toe Shape
Round
Footwear Brand
SPENCO

Description

Insole, Unisex, Size Men's 10 to 11 / Women's 11 to 12, Length 14 1/2 in, Width 4 1/4 in, Thickness 1 in, EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66, Blue/Black, High Arch Height, Round Toe Shape, Prevents Shock, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.