Zoro Homepage

100 Memory Water and Shock Resistant Stopwatch

  • Mfr # 810036A

  • Zoro # G009983790


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810036A
Zoro #
G009983790
UPC #
-
Country of Origin
China

Description

Stopwatch/Timer with 100 Count Memory for Sports and Other Applications This Sper Scientific Stopwatch stores 100 split and lap times, will count up or down to 20 hours in 1/100 second resolution and offers many advanced features. The large 3 line display simultaneously shows total elapsed time, split time, current lap time, lap counter and also indicates low battery. This unit is made of a durable black and grey ABS plastic, is water and shock-resistant, and features a built-in belt clip and lanyard to keep it handy. The rounded, ergonomic design fits neatly in your hand. Features 4 timing modes: Stopwatch, Countdown, Pacer and Clock/Calendar StopwatchRecalls split and lap times as well as the slowest, fastest & average laps. Clock/CalendarSelectable 12 or 24 hour format with alarm, calendar and hourly chime modes. Count Down & Count Up Displays elapsed time and counts down from a desired time. PacerSet from 5 to 240 beeps per minute. Belt clip, lanyard, instructions and button cell battery are included. Dimensions: 31⁄2; x 21⁄2; x 11⁄4; Weight: 2.3 oz *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Downloads Instruction Manual

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.