
12 Channel Digital Thermometer with Datalogger
Mfr # BTM-4208SD
Zoro # G509983788
product price: $957.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTM-4208SD
Zoro #
G509983788
UPC #
-
Country of Origin
China
Description
This 12 Channel Digital Thermometer with Datalogger features a large, bright screen and connections for six thermocouple types J, K, E, T, R, S. Users can simultaneously display channels 1-8 or 9-12 and store 99 readings manually, or up to 20 million readings with date and time stamp using a 2GB SD card. All data is saved in MS Excel format. The user programmable sampling rate is adjustable from 1 to 3600 seconds with Min/Max, Data Hold, and Auto Power Off. Data can be recorded from all 12 channels simultaneously onto an SD card for later analysis. 12 Channel Type Thermocouple Thermometer Saves Readings with Date and Time Stamps in Excel Format Sampling Time Range: 1 to 3600 Seconds Large, Bright Backlit LCD Display Real Time Data Logger w/SD Card SD Card Capacity: 1GB to 16GB Min/Max and Data Hold Functions Optional USB/RS232 Cable Includes: Hard Carrying Case, 12 Beaded Wire Probes, 2GB SD Card, Batteries and Instructions Meter Dimensions: 8.86 x 4.92 x 2.52 inches 225 x 125 x 64 mmWeight Meter Only:2.09 lbs. 948g including batteries Specifications General Specifications Power off Auto shut off saves battery life or manual off by push button. Operating Temperature 0 to 50C. Operating Humidity Less than 85% R.H. Power Supply *Alkaline or heavy duty DC 1.5 V battery UM3, AA x 8 PCs, or equivalent. *ADC 9V adapter input. AC/DC power adapter is optional . Power Current Normal operation w/o SD card save data and LCD Backlight is OFF : Approx. DC 7.5 mA. When SD card save the data but and LCD Backlight is OFF : Approx. DC 25 mA. * AIf LCD backlight on, the power consumption will increase approx. 11 mA. Weight Meter Only: 2.09 lbs. 948g including batteries Dimensions 8.86 X 4.92 X 2.52 inches225 X 125 X 64 mm Accessories Included Hard Carrying Case, 12 Beaded Wire Probes, 2GB SD Card, Batteries and Instructions Type K thermocouple probe. TP-01, TP-02A. TP-03, TP-04 USB cable, USB-01 RS232 cable, UPCB-02 Data Acquisition software, SW-U811-WIN EXCEL data Acquisition software, SW-E802 AC to DC 9V adapter Circuit Custom one-chip of microprocessor LSI circuit. Display LCD size : 82 mm x 61 mm with green backlight. Channels 12 channels :T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, T11 and T12. Sensor Type Resolution Type K thermocouple probe.Type J/T/E/R/S thermocouple probe. 0.1 degrees C/1 degrees C, 0.1 degrees F/1 degrees F. Datalogger Sampling Time Setting Range Auto 1 second to 3600 seconds@ Sampling time can set to 1 second, but
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.