
4-Channel Datalogging Thermometer
Mfr # 800024
Zoro # G509984068
product price: $326.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800024
Zoro #
G509984068
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This unique portable thermometer displays data from 4 K, J, E, or T type thermocouple probes simultaneously on a large multi-line and back-lit LCD. Fast response with high accuracy. Automatically record and store up to 16,000 data points on each of the 4 channels in the field which can later be downloaded to your computer. You may also manually record 99 data points directly from the keypad or log real-time data directly to your computer. Communicates with your PC using a bi-directional USB port, cable and graphic software Windows only. User-adjustable auto power-off timer and audible and visible Hi/Lo alarms. Calibrate to ice point or any other calibration standard. Min/max/avg, hold and T1-T2, fold-out easel back. Comes ready to use in a protective foam-lined case, with 4 x AAA batteries, 2 beaded Type K wire probes, USB cable and free software download. Simultaneously Display 4 Channels Hi / Lo Alarms Ice Point Calibration Δ T1-T2 K, J, E, or T *Certification OptionN.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Dimensions: 71⁄4 × 21⁄2 × 11⁄4 184 × 75 × 29 mmWeight: 10 oz 290 g Specifications Type Range Resolution Accuracy excluding probe error K: -328 to 2501 degrees F-200 to 1372 degrees C 0.1 degrees F < 1000 degrees F1 degrees F ≥ 1000 degrees F0.1 degrees C < 600 degrees C1 degrees C ≥ 600 degrees C At ambient temperature of64 to 82 degrees F 18 to 28 degrees C± 0.1% of reading + 1.4 degrees F± 0.1% of reading + 0.7 degrees C J: -328 to 1832 degrees F-200 to 1000 degrees C E: -328 to 1382 degrees F-200 to 750 degrees C Below -148 degrees F -100 degrees C± 0.4% of reading + 1.4 degrees F± 0.4% of reading + 0.7 degrees C T: -328 to 752 degrees F-200 to 400 degrees C Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.