Zoro Homepage

60-Memory Stopwatch

  • Mfr # 810033

  • Zoro # G309984022


product price: $44.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810033
Zoro #
G309984022
UPC #
-
Country of Origin
China

Description

Two 1/100th second displays. Counts up or down to 10 hours. Ideal for multiple and simultaneous processes. In stopwatch mode current lap time shown in upper display, cumulative total in lower one. Memory stores last 60 lap times so there is no need to look away from a test to make notes. It shows fastest, slowest, and average lap times, alarm clock function. In timer mode upper display shows original setting while lower one counts down. Countdown cycles repeat upon completion. 30 second shuttle timer for use during timeouts. Lap counter shows number of laps up to 99 in stopwatch mode and number of cycles repeated in timer mode. Pacesetter function can be set to beep continually from 10 beeps per minute to 320 beeps per minute. Shock resistant, superb hand grip. Water-resistant. N.I.S.T. traceable Certification Report available. Dimensions: 33⁄4 x 21⁄4 x 3⁄4Weight: 2.3 oz *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.