Zoro Homepage

Advanced Datalogging Sound Meter

  • Mfr # 850013

  • Zoro # G709984066


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850013
Zoro #
G709984066
UPC #
-
Country of Origin
Taiwan, Province of China

Description

A single dynamic 30 130 db range eliminates the need to manually select ranges and prevents data errors during range changes in auto-ranging models. All test parameters are simultaneously displayed on a large bright back-lit display featuring 0.1 dB resolution and a bar graph. Automatically log up to 31,000 records for later download, or manually save and recall 99 data points, with date and time stamp, directly on the meter’s LCD. The bi-directional USB port and software also enable control of the meter via its on-screen image. Accurate within ±1.0 dB and meets or exceeds all other specs for an IEC 61672:2013 Class 2 and ANSI S1.4:2014 Type 2 meter. Also features A/C and fast/slow weighting scales, min-max, over/under alarms, AC or DC recorder output and auto power off. Calibrate in compliance with OSHA using Acoustical Calibrator 850016. Comes in a foam-lined, protective carrying case, complete with a windscreen, USB computer connection cable, software, instructions, calibration tool, and 4 AA batteries which provide about 30 hours of use. The optional microphone extension cable enables remote measurements. *Certification OptionN.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Ranges Resolution Accuracy 30 to 130 dB 0.1 dB ±1.0 dB Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.