
Advanced Infrared Thermometer Gun with Alarm 12:1 / 1400F
Mfr # 800106
Zoro # G609983961
product price: $149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800106
Zoro #
G609983961
UPC #
-
Country of Origin
Taiwan, Province of China
Description
When temperature exceeds your minimum or maximum setting, the entire display flashes red and sounds an alarm. Simply hold the IR gun, press the trigger and aim the laser guide at the target. Results immediately appear in degrees C or degrees F on the backlit LCD and are automatically held for 6 seconds after the trigger is released. Special features include: Adjustable audible and visible min/max alarms. If the temperature exceeds your min/max alarm settings the entire display flashes red. Emissivity is automatically adjusted to any thermocouple probe sold separately which can also be used for standard thermocouple temperature measurements. Other advanced features include dual display showing current and peak min/max/average temperatures, 10 memories and auto power off. Rugged and ergonomically designed the thermometer comes with a built in tripod mount, 9V battery and soft holster with belt loop. Distance to Spot Ratio: 12:1, Emissivity: Adjustable 0.1 1.0 Range: -32 760 degrees C -25 1400 degrees F Resolution: 0.1 degrees F/C Accuracy: ±2 degrees F @ 212 1400 degrees F ±2 degrees F @ 100760 degrees C±3 degrees F @ -4 212 degrees F ±2 degrees F @ -20100 degrees C±5 degrees F @ -25 -4 degrees F ±2 degrees F @ -32 -20 degrees C 5 year warranty, CE Dimensions: 7 × 5 × 2 180 × 130 × 40 mmWeight: 7 oz 195 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy -25 to 1400 degrees F-32 to 760 degrees C 0.1 degrees ±2 degrees F @ 212 1400 degrees F ±2 degrees F @ 100760 degrees C±3 degrees F @ -4 212 degrees F ±2 degrees F @ -20100 degrees C±5 degrees F @ -25 -4 degrees F ±2 degrees F @ -32 -20 degrees C Emissivity Adjustable 0.1 - 1.0 Distance to Spot Size Ratio 12:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.