
Advanced Infrared Thermometer with Dewpoint 20:1 / 605F
Mfr # 800111
Zoro # G909983791
product price: $149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800111
Zoro #
G909983791
UPC #
-
Country of Origin
China
Description
Indicates potential areas of mold and mildew growth. Enables residential and commercial users to quickly detect areas prone to mildew growth with a simple scanning motion. Aim the thermometer at questionable areas and read surface temperature on the large multi-line backlit LCD display. The meter simultaneously measures ambient air temperature, relative humidity, and dew point. This clever device then compares the surface temperature to the air conditions to accurately predict the possibility of condensation on that surface. The green LED will change to yellow and then red as temperatures approach dew point indicating areas prone to mold and mildew growth. An audible alarm also indicates increasing moisture levels during the scan. With a distance to spot ratio of 20:1, this IR thermometer features dual-point lasers and a hold function. Comes complete with carrying case, 9V battery, and instruction manual. Surface Temperature Surface Dewpoint Ambient Temperature Ambient Relative Humidity Dimensions: 6 1⁄2; x 3 1⁄4; x 2 1⁄4; 168 x 82 x 58 mm Weight: 5.7oz 163g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy -4 to 605 degrees F -20 to 320 degrees C 0.5 degrees ±4 degrees F 2 degrees C from 32 to 482 degrees F 0 to 250 degrees C±6 degrees F 3.5 degrees C below freezing±2% of reading or ±2 degrees C whichever is greater Emissivity 0.95 fixed Distance to Spot Size Ratio 20:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.