Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Light Meter

  • Mfr # 840022

  • Zoro # G809983914


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840022
Zoro #
G809983914
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Monitor light levels anywhere with fast, stable and accurate response. Results are easily read on the extra large LCD 11⁄2 high, 38.1mm with bar graph, low battery and over range indications. The color and cosine corrected sensor meets C.I.E. photopic spectrum. Will read LED light. Also features min/max, auto power off, external zero adjustment, hold function and a tripod back. Offers peak function and a unique and very useful ability to compensate for the different colors of tungsten, florescent, mercury and sodium lights, with the push of a button. The result is readings true to actual lighting conditions. Comes ready to use with a 9V battery, instructions, soft padded case with shoulder strap, and a detachable sensor with cover for easier replacement or repair. Range: 400,000 lux; 40,000 fc Resolution: 0.01 / 1 lux; 0.001/1 fc Accuracy: ±3% + 0.5% fs Ability to compensate for the different colors of light 5 Year Warranty, CE, RoHS Dimensions: 73⁄4 × 23⁄4 × 11⁄4 197 × 70 × 32 mm Weight: 10 oz 283 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range In-Range Display Resolution Accuracy Lux 40.00 0 to 40.00 0.01 ±3%rdg+0.5% FS 400.0 36.6 to 400.00 0.1 4,000 360 to 4,000 1 40,000 3,600 to 40,000 10 400,000 10,000 to 400,000 100 100,000 for reference only Foot Candle 4.000 0 to 3.720 0.001 ±3%rdg+0.5% FS 40.00 3.35 to 37.20 0.01 400.0 33.5 to 372.0 0.1 4,000 335 to 3,720 1 40,000 930 to 37,200 10 9,300 for reference only Accuracy tested by a standard parallel light, tungsten lamp of 2856 degrees K Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.