Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Visible Light SD Card Logger

  • Mfr # 850005

  • Zoro # G809983815


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850005
Zoro #
G809983815
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Records data onto removable SD cards Reads lux, foot candles and functions as a type K or J thermometer. A new advanced function compensates for the difference in tungsten, fluorescent, mercury and daylight ensuring highly accurate readings under various light sources. Records data onto standard SD memory cards like a digital camera. When full, simply exchange SD cards for unlimited data storage. The removable SD card is easy to transport and insert into a computer’s memory card slot or SD card reader. Uploads pre-formatted data to Excel, without the need for additional software and cables. Additional SD cards are readily available in a variety of memory sizes. Each data set includes lux or foot-candle reading, time and date. Features push-button zero adjustment, min/max, autoranging, auto power off, low battery indicator and hold function. Also reads thermocouple temperature with optional probes. This well-made unit is extremely accurate with fast response times, and includes a fold-out easel back and large, easy-to-read backlit LCD. Comes ready to use in a soft carrying, case complete with a detachable color corrected probe that meets the C.I.E. photopic spectrum, 6 AA batteries, instruction manual, and an SD card 840059. Uses optional USB Power Cable 840058 or AC Adapter 840097. *Certification OptionN.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Dimensions: 7 × 23⁄4 × 13⁄4 178 × 70 × 44 mmWeight: 1 lb. 0.45 kg Specifications Range Resolution Accuracy Lux 2,000 1 ±4%+2 dgt rdg 20,000 10 100,000 100 Foot Candle 200 0.1 2,000 1 ±4%+2 foot candle rdg 10,000 10 ±4%+20 foot candle rdg Type K -58 to 2372 degrees F-50 to 1300 degrees C 0.1 ±0.4% + 1 degrees C FS±0.4% + 1.8 degrees F FS Type J -58 to 2192 degrees F-50 to 1200 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.