Zoro Homepage

Bluetooth Hygrometer

  • Mfr # 800019

  • Zoro # G309983780


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800019
Zoro #
G309983780
UPC #
-
Country of Origin
China

Description

Wirelessly display, log and transfer readings including: humidity, wet bulb, dew point and air temperature. Sper Scientific’s Bluetooth® Hygrometer Meter is small, light, and simple to use. Displays humidity, wet bulb, dew point and air temperature in degrees C or degrees F on the meter’s large 1-1⁄2; backlit display. Features minimum and maximum hold peak and data hold functions. The meter offers the convenience of Bluetooth® for wireless communication with free iOS and Android smart phone Apps. Results can also be remotely viewed on your smartphone in real time, saved and exported. This enables the meter to be used as a remote wireless probe and as a datalogger. Comes ready to use with tripod screw, instructions and a 9V battery. N.I.S.T. traceable certificate of compliance available.Dimensions: 8 × 2 × 11⁄2 204 × 54 × 36 mm Weight: 6 oz. 172 kg *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy RH 0 to 100% 0.1 degrees ±3.5% RH 20 to 80% RH Dry bulb ambientTemperature -4 to 140 degrees F-20 to -60 degrees C 0.1% 1 ppm ±0.9 degrees F / 0.5 degrees C 0 to 40 degrees C±1 degrees C / 1.8 degrees F -20 to 0, & 40 60 degrees C Wet Bulb Temperature 32 to 140 degrees F0 to -60 degrees C 0.1% 1 ppm ±0.9 degrees F / 0.5 degrees C 0 to 40 degrees C±1 degrees C / 1.8 degrees F -20 to 0, & 40 60 degrees C Dew Point Temperature -4 to 140 degrees F-20 to -60 degrees C 0.1% 1 ppm ±0.9 degrees F / 0.5 degrees C 0 to 40 degrees C±1 degrees C / 1.8 degrees F -20 to 0, & 40 60 degrees C Downloads Instruction Manual Product Brochure Download the Sper Scientific App in the Apple or Google Play store: Comparison Chart Comparison Chart Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.