
Bluetooth Relative Humidity / Temperature / Pressure Logger
Mfr # 800018
Zoro # G409983987
product price: $160.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800018
Zoro #
G409983987
UPC #
-
Country of Origin
China
Description
Records up to 16,000 data points per parameter with date/time stamps in either metric or imperial units of measure. A compact design with the convenience of Bluetooth® streaming to a smartphone App for data storage and sharing. Once the dataset is complete, there is no need to attach the device to a computer to retrieve comprehensive reports. Simply download a full-color graphic report to the phone app wirelessly and e-mail to any computer for printing or further analysis in Excel. You can also view a quick summary of data recordings anytime on the app. The free Android or iOS app communicates with up to 3 loggers simultaneously. Humidity, temperature, and barometric pressure cycle automatically on the large LCD screen while Hi/Low alarms are clearly indicated at a distance by the color-coded bright LED light on the housing. An optional audible alarm matches this warning from the phone. Quickly view Min/Max at any time by pushing a button on the device without interfering with data logging. Comes with a CR2 Lithium battery that will power the unit for approximately 72 days. Freestanding or wall mount with either flip-out tab or built-in magnet. EN12830:2018, GMP, GLP compliant. Dimensions: 3; x 2; x 1; 78 x 50 x 23 mmWeight: 2.3 oz 66 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Dimensions: 3; x 2; x 1; 78 x 50 x 23 mm Weight: 2.3 oz 66 g Specifications Range Resolution Accuracy Temperature: -22 to 158 degrees F-30 to 70 degrees C 0.1 degrees F/C ±1.0 degrees F±0.5 degrees C RH: 0.1 to 80% 0.1% ±3% @25 degrees C & 10 to 80% RHotherwise ±5% Barometer: 300 to 1100 hPa8.9 to 32.5 inHg 1 hPa0.1 inHg ±3 hPa 0 to 60 degrees C±5 hPa -20 to 0 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.