Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Water Meter Kit with Dissolved Oxygen Probe

  • Mfr # 850048DOK

  • Zoro # G309984053


product price: $328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850048DOK
Zoro #
G309984053
UPC #
-
Country of Origin
China

Description

This Multi-Purpose Water Meter can Measure Dissolved Oxygen DO , pH, Conductivity, TDS, Salinity or Temperature Using Different Probes. The kit includes includes one DO probe. Additional probes optional also allow it to operate as a highly accurate pH meter, Conductivity meter, TDS meter, Salinity meter or DO meter as desired.Probes change are easily changed and include specially designed guards to prevent tip damage. Large, backlit LCD can display multiple parameters including: pH, Conductivity, TDS, Salinity, Dissolved Oxygen, Temperature using different probes Displayed parameter is determined by probe type Green backlight for dark environment Fast measuring of Dissolved Oxygen value Accurate, replaceable probes with safety caps Auto ranging conductivity measurement Auto temperature compensation ATC 99 points memories w/recall function Multiple points calibration: 3 points for pH, 1 point for DO, 4 points for conductivity Manually altitude and salinity compensation function for DO measurement Available replacement probes Temperature unit degrees C/ is switchable 1 hour auto power off #850048DOK Kit includes: Combo Meter, DO Probe, 2 Heads, Battery, Manual, Hard Carry Case Specifications Model 850048 pH Measuring Range 2.0012.00 pH Resolution 0.01 pH Accuracy ±0.1 Conductivity Measuring Range 0199.9, 01999 us/cm 019.99, 0150.0 ms/cm Conductivity Resolution 0.1 us/cm, 1 us/cm, 0.01ms/cm, 0.1 ms/cm Conductivity Accuracy ±1% of F.S ±1 digit TDS Measuring Range 0199.9*f, 01999*f ppm 019.99*f, 0150.0*f ppt f is TDS factor TDS Resolution ±1% of F.S ±1 digit TDS Accuracy 0.1, 1ppm, 0.01, 0.1ppt TDS Factor 0.301.00 Salinity Measuring Range 010.00 ppt, 042.0 ppt SEA Water Salinity Resolution 0.01 ppt, 0.1 ppt Salinity Accuracy ±1% of F.S ±1 digit D.O. Measuring Range 0.0199.9% 0.030.0 mg/L D.O. Resolution 0.1 D.O. Accuracy ±3% of F.S ±1 digit Temperature Measuring Range -560.0degrees C Temperature Resolution 0.1 Temperature Accuracy ±0.5degrees C Compatible Probe pH probe, EC probe, D.O. Probe LCD Size 44L * 26W mm Operating Temperature 050degrees C Operating RH% Humidity 80% Storage Temperature 060degrees C Storage RH% Humidity 90% Meter Size 175L * 70W * 33Hmm Weight 200g Battery AAA battery *4 PCS Standard Package Combo Meter, D.O. Probe, D.O. Electrolyte, 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.