
Compact AC Auto Ranging Clamp Meter
Mfr # 410001
Zoro # G809983983
product price: $80.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410001
Zoro #
G809983983
UPC #
-
Country of Origin
China
Description
The 410001 AC clamp meter offers all the features you need to fit the way you work. The small bodies and jaws fit perfectly in your hand and into tight places. Meter controls are positioned so that current measurements can be done with one hand. A large backlit display is easy to see, and the handy display hold function keeps measurements fixed on the display. Measures starting current for motors, lighting, etc. Clamp meter comes complete with users manual, test leads, K-temp probe & socket, 2 AAA batteries and carrying case. One year warranty. AC Current Measurement - Cat III 600V 4,000 LCD Display Counts True RMS Data Hold Function RELZero Function Auto Power Off Low battery Indicator 1.230mm Jaw Opening NCV Detection Specifications Function Max Range Max Resolution Accuracy Voltage AC 600V 1 mV ±1.2%+3d Current AC 400A 10 mA ±2.5%+5d Resistance 40MΩ ±2.0%+3d Temperature 760 degrees C/1400 degrees F ±1.5%+5d Capacitance 4mF ±3.0%+5d Frequency 10kHz ±1.2%+5d Continuity Check Buzzer sounds at 50Ω Diode Test Test current 0.5mA Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.