Zoro Homepage

Compact Temperature and Humidity Monitor

  • Mfr # 800254B

  • Zoro # G909983869


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800254B
Zoro #
G909983869
UPC #
-
Country of Origin
China

Description

Monitor relative humidity & temperature with this compact, easy to read device. The monitor displays the local and remote* temperatures in degrees C or degrees F, recalls min/max temperature on both, and indicates when the batteries are low. It also displays user adjustable, audible and visible Hi / Lo Alarms, on both temperature and relative humidity. The unit features a large, crisp, easy to read LCD display. *Each monitor can also be paired with up to 2 optional remote sensors sold separately. These wireless units operate up to 100 ft. away using RF signals, and can be placed in remote locations such as greenhouses or cold storage, and display readings on both the remote plus main unit. Comes with 2 AAA batteries. Desktop or wall mountable. Also available as a complete set with remote sensor here. Dimensions: Monitor: 3 1/8 x 3 1/8 x 1 1/4 80 x 80 x 30 mmSensor: 4 1/2 x 2 1/2 x 1 110 x 60 x 30 mm.Weight: Monitor: 4 oz 113 g Sensor: 4 oz 113 g with batteries. *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Thermometer/ Hygrometer Indoor Display Unit Range Resolution Accuracy Operating Temperature: 14 degrees F to 140 degrees F-10 degrees C to 60 degrees C 0.2 degrees F0.1 degrees C ±2 degrees F±1 degrees C Operating RH%: 0 to 95%@25 degrees C 77 degrees F 1% RH ±5% Remote Wireless Sensor Range Resolution Accuracy Operating Temperature: -4 degrees F to 158 degrees F-20 degrees C to 70 degrees C 0.2 degrees F0.1 degrees C ±2 degrees F±1 degrees C Operating RH%: 10 to 95%@25 degrees C 77 degrees F 1% RH ±5% RF TransmissionFrequency: 433 MHz RF TransmissionRange: 30 meters in open area Temperature Sensing Rate: 43 to 47 seconds Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.