Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datalogging Indoor Air Quality Meter

  • Mfr # 800050

  • Zoro # G309984077


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800050
Zoro #
G309984077
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Poor air quality may cause tiredness, inability to concentrate, and even illness i.e., Sick Building Syndrome. This instrument is ideal for measuring indoor air quality in crowded public spaces with potentially high levels of CO2 carbon dioxide such as offices, factories, classrooms, hospitals and hotels. The same measurement parameters can also be used to test air from HVAC equipment. Recalls the maximum and minimum CO2 readings and has a user selectable audible maximum alarm. Automatic Baseline Calibration ABC and maintenance free NDIR non-dispersive infrared CO2 sensor ensure long-term accuracy, stability and reliability. Calibrates to air and has a hold function. Records up to 32,000 data points of temperature, RH and CO2 that can be downloaded using a USB cable and software included. Comes complete with tripod screw, soft carrying case, 6 AAA batteries, AC Adapter 800059, USB computer cable and downloadable software. Please click the software download link above. Air Temperature, RH, CO2, Dew Point and Wet Bulb Portable measurement and datalogging of Indoor Air Quality IAQ parameter 5 year warranty, CE, RoHS Specifications Range Resolution Accuracy Temperature -10 to 50 degrees C14 to 122 degrees F 0.1 degrees C/F ±1 degrees C ±2 degrees F RH 10% to 90% 0.1% ±5% @25 degrees C CO2 0 to 9999 ppm 1 ppm ±75 ppm +5% of rdg0 to 5000 ppm Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.