
Datalogging Relative Humidity Temperature Pen
Mfr # 800013
Zoro # G909983814
product price: $144.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800013
Zoro #
G909983814
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Records up to 32,000 data points that can be downloaded by plugging the pen directly into a USB port - no cradle or cable necessary. Data logging can be programmed to begin immediately, at a predetermined time, activated by the unit's push-button, or to continually roll over after a set number of data points. Green and red led lights indicate data logging and alarms. Comes with software, 3.6V 1⁄2 AA battery 3.6V ER14250, tripod screw and a wrist strap. Can also be used with an optional AC adapter #800003 Air Temperature RH Dew Point Wet Bulb 5 Year Warranty, CE, RoHS Dimensions: 1 × 51⁄4 25 × 133 mmWeight: 1.2 oz 34 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy Temperature: -40 to 185 degrees F-40 to 85 degrees C 0.1 degrees F or C ±0.6 degrees C / 0.9 degrees F -20 to 50 degrees Cotherwise ±1.2 degrees C, ±2 degrees F Humidity: 0.1 to 99.9% 0.1% ±3% @25 degrees C & 10 to 99% RHotherwise ±5% Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.