Zoro Homepage

Digital Min/Max Thermometer

  • Mfr # 800121

  • Zoro # G209984030


product price: $20.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800121
Zoro #
G209984030
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Digital Min Max Thermometer is a versatile device designed to measure and record indoor and outdoor temperature fluctuations. Its Min Max feature allows you to display and record the minimum and maximum temperature values, allowing you to track extreme temperatures over a period of time. This feature is particularly useful for monitoring temperature fluctuations in various settings. This mercury-free thermometer allows you to easily switch between Celsius degrees C and Fahrenheit degrees F. With a wide temperature range of -58 degrees F to +158 degrees F -50 degrees C to +70 degrees C , it is suitable for a diverse range of applications and environments. It boasts a high level of accuracy, with a tolerance of +/-1 degrees C and +/-2 degrees F, ensuring precise temperature measurements. Additionally, the Digital Min Max Thermometer has a waterproof rating of IPX4, which means it is resistant to splashes of water from any direction. This feature adds durability and versatility to the thermometer, making it suitable for both indoor and outdoor use. With its reliable performance, accurate measurements and waterproof design, this thermometer is an excellent tool for temperature monitoring in a variety of settings. Includes instructions and 1 AAA battery. 1 Year Warranty. Specifications Range: -58 to 158 degrees F -50 to 70 degrees C Resolution: 0.1 degrees F/C Accuracy: ±2.0 degrees F ±1.0 degrees C Waterproof Rating: IPX4 Size: 5.9 x 3.1 x 1.1 in 150 x 80 x 30 mm Battery: 1 x AAA included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.