
Environmental Quality Meter With Sound
Mfr # 850069
Zoro # G109984079
product price: $306.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850069
Zoro #
G109984079
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Combines an anemometer, hygrometer, thermometer, sound and light meter into a single hand-held unit. Also, reads any type-K thermocouple probe. Results are displayed on a large dual LCD with low battery and out-of-range indications. Features touch-tone buttons, min/max, auto power off and hold functions. Comes ready to use in a soft carrying case with computer port, instructions, 6 AAA batteries, easel back, and a tripod screw. Uses optional USB Power Cable 840058, or AC Adapter 840097. N.I.S.T. Traceable Certification Report available for SOUND ONLY. Air Speed Air Temperature Humidity Light Sound Thermocouple Temperature Dimensions: 93⁄4 × 23⁄4 × 11⁄4 248 × 70 × 32 mm Weight: 12 oz 340 g *Certification Option N.I.S.T. traceable Certificate of Calibration sound only available at additional cost Select option above. Specifications Light & Sound Meter Specifications Ranges Resolution Accuracy Lux 0 to 2,0001800 to 20,000 110 ±5%rdg*±8D* Foot Candle 0 to 204.0170 to 1860 0.11 dB 35 to 130 dB 0.1 dB 23±5 degrees C ±1.5 dB Acoustic Range 35 to 130 dB Acoustic Frequency 35.1 Hz to 8 Microphone Type Electronic condenser 1/2 * rdg Reading, D Digit Anemometer Specifications Ranges Resolution Accuracy ft/min 80 to 5910 ft/min 1 ft/min ±4% FS* m/s 0.4 to 30 m/s 0.1 m/s km/h 1.4 to 108.0 km/h 0.1 km/h MPH 0.9 to 67.0 MPH 0.1 MPH knots 0.8 to 58.3 knots 0.1 knots * FS = Full Scale Downloads Instruction Manual Product Brochure Comparison Chart Anemometer Chart Sound Meter Chart Light Meter Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.