Zoro Homepage

Graphic Display Sound Meter

  • Mfr # 850015

  • Zoro # G609984012


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850015
Zoro #
G609984012
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features a large bar graph display, A & C decibel frequency weighting scales, min/max, peak, fast or slow response, AC or DC output, auto-power-off, low battery indicator. Covers 30 to 130 dB in the A & C scales with a resolution of 0.1 dB and an accuracy of ±1.4 dB ref 94 dB@1KHz. Comes ready to use with a windscreen, 9V battery, instructions, and a foam lined hard shell carrying case. N.I.S.T. Traceable Certificate of Calibration available, or calibrate anytime using optional Acoustical Calibrator 850016. Slim, light, ergonomic design Covers 30 130 dB in the A & C scales Resolution of 0.1 dB Accuracy of ±1.4 dB ref 94 dB@1KHz Dimensions: 101⁄4 × 21⁄4 × 1 258 × 55 × 25 mmWeight: 6.5 oz 185 g. *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy 30 to 130 dB 0.1 dB ±1.4 dB ref 94 dB @1 KHz Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.