Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp. Type K Immersion Thermometer Probe

  • Mfr # 800062

  • Zoro # G009983899


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800062
Zoro #
G009983899
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Description The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Immersion & General Purpose Probe Type Application Measurment Range Accuracy K HighTemperature -50 to 900 degrees C-58 to 1652 degrees F -40 to 375 degrees C, ± 1.5 degrees C376 to 1050 degrees C, ±0.4% Dimensions Handle Length: 4 105 mmProbe Length: 3.3 83 mmProbe Diam: 8 mmCord Length: 46 Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.